Beli hakko solder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Soldering Iron
    Mulai

    Rp249.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  2. HAKKO Electric Soldering Iron DASH
    Rating:
    80% of 100
    (1)
    Mulai

    Rp399.900

    HAKKO Electric Soldering Iron DASH
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  3. HAKKO Solder Stand
    Mulai

    Rp26.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  4. HAKKO Sppon Desoldering Tool
    Mulai

    Rp329.900

    HAKKO Sppon Desoldering Tool
    Deskripsi:
    The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
  5. HAKKO Ceramic Soldering Iron
    Mulai

    Rp729.900

    HAKKO Ceramic Soldering Iron
    Deskripsi:
    -Lead-free solder compliant.-Heater integrated type
    atribut:
    • Power: AC100V
    • Electricity consumption: 19/130W
    • Maximum Temperature: 410degree C
    • Attached Iron Tip: H-602
    • Total Length: 205mm
    • Iron Part Cord Length: 1.5m
  6. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp3.699.900

    HAKKO Digital Electric Soldering Iron Station
    atribut:
    • Heater: Ceramic heater
  7. HAKKO Cleaning Sponge
    Mulai

    Rp23.900

    HAKKO Cleaning Sponge
    Deskripsi:
    -Used for various soldering work by installing it on trowel stand.-Sponge style
  8. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.199.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  9. goot Temperature Controlled Soldering Iron
    Mulai

    Rp98.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  10. NISHIGAKI Drill Sharpener
    Mulai

    Rp1.899.900

    NISHIGAKI Drill Sharpener
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  11. goot Temperature Controlled Soldering Iron Tip
    Mulai

    Rp159.900

    goot Temperature Controlled Soldering Iron Tip
    atribut:
    • Iron Tip Name: phi8mm
  12. HAKKO Temperature Controlled Soldering Iron
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  13. HOZAN Soldering Iron
    Mulai

    Rp179.900

    HOZAN Soldering Iron
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  14. goot Temperature Controlled Lead-Free Micro Soldering Station
    Mulai

    Rp4.499.900

    goot Temperature Controlled Lead-Free Micro Soldering Station
    Deskripsi:
    -New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.-With the slide method, iron tip can be changed while it is hot without using any tool.-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.-Station main body, iron part (RX-81GAS), trowel stand -Lead-free solder compliant
    atribut:
    • Power: AC100V
    • Electricity consumption: 40W
    • Heater Capacity: 36W
    • Attached Iron Tip: None
    • Programmable Temperature: 50 to 450°C
    • Temperature Precision: Preset temperature ±5°C (at no load)
    • Grounding Resistance: 2Ω or less
    • Insulation Resistance: 100MΩ or more
    • Iron Part Cord Length: 1.2m
    • Leak Voltage: Less than 2mV
    • Width x Depth x Height: 115x146x98mm
  15. HAKKO Soldering Pot
    Mulai

    Rp8.599.900

  16. Pro'sKit Solder Pot
    Mulai

    Rp429.900

    Pro'sKit Solder Pot
    Deskripsi:
    Electronic Control BoardFight to Value Type300W / 100°C~450°CSolder capacity : 2.2 kg
    atribut:
    • Solder Capacity (kg): 2.2
    • Power Consumption (W): 300
  17. HAKKO Solder Reel Unit
    Mulai

    Rp239.900

    HAKKO Solder Reel Unit
    Deskripsi:
    -Wire solder can be removed smoothly for increased efficiency.-Possible to mount up to 1kg roll.-Anti-static design. -For increasing the efficiency of soldering work.
    atribut:
    • Shaft diameter: 15mm
    • Width x Depth x Height: 87x141x78mm
  18. TEKIRO Solder
    Mulai

    Rp59.900

    TEKIRO Solder
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
Daftar Harga hakko solder Terbaru January 2026
HAKKO Soldering IronRp249.900
HAKKO Soldering IronRp47.900
HAKKO Electric Soldering Iron DASHRp399.900
HAKKO Solder StandRp26.900
HAKKO Sppon Desoldering ToolRp329.900
HAKKO Soldering IronRp41.900
HAKKO Ceramic Soldering IronRp729.900
HAKKO Digital Electric Soldering Iron StationRp3.699.900
HAKKO Cleaning SpongeRp23.900
HAKKO Digital Electric Soldering Iron StationRp4.199.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)